

€175.60/ pieceexcl. VAT
€212.48incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Execution | Revision set |
DN full bore | DN65 - 2.1/2" |
Pressure rating | PN40 |
Seat material | TFM 1600 |
O-ring material | FPM (FKM)/PTFE |
Body seal | PTFE/Graphite |
Fire safe | Yes |