

€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Execution | Revision set |
DN full bore | DN80 - 3" |
Pressure rating | PN40 - Class 300 |
Seat material | TFM 1600 |
O-ring material | FPM (FKM)/PTFE |
Body seal | PTFE/Graphite |
Fire safe | Yes |