

€152.00/ pieceexcl. VAT
€183.92incl. VAT
20 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Execution | Revision set |
DN full bore | DN25 - 1" |
Pressure rating | PN40 - Class 150/300 |
Seat material | TFM 1600 |
O-ring material | FPM (FKM)/PTFE |
Body seal | PTFE/Graphite |
Fire safe | Yes |