BAC

BAC Seal set Suitable for: Series FB PN16 Seat material: TFM 1600 O-ring material: FPM (FKM)/PTFE Fire safe DN full bore: DN125- 5"

  • ERIKS:13487918
Image 1
Save to list

€737.00/ pieceexcl. VAT

€891.77incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Execution
Revision set
DN full bore
DN125 - 5"
Pressure rating
PN16
Seat material
TFM 1600
O-ring material
FPM (FKM)/PTFE
Body seal
PTFE/Graphite
Fire safe
Yes