BAC

BAC Ball valve Series: PQRI Type: 7361 Stainless steel/TFM 1600/FPM (FKM)/PTFE Reduced bore Fire safe T-wrench Class 150 Flange 8" (200)

  • ERIKS:12160205
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,152.00/ pieceexcl. VAT

€8,653.92incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
PQRI
Type
7361
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
8" (200)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face - 125/250AARH
Face to Face norm
ASME B16.10, T1, Serie 19
Face to Face length
292 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F12
Bore
Reduced bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Fire safe
Yes
DN
8" (200)
d
144 mm
L
292 mm
H
270 mm
M
750 mm
Weight
88.3 kg