




€235.60/ pieceexcl. VAT
€285.08incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | PQRI |
Type | 7331 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Steel |
Material quality | ASTM A216 WCC |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | 1/2" (15) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | ASME B16.10, T2, Serie 8 |
Face to Face length | 140 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Bore | Reduced bore |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A479 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | 1.4301 |
Fire safe | Yes |
DN | 1/2" (15) |
d | 11 mm |
L | 140 mm |
H | 102 mm |
M | 180 mm |
Weight | 2 kg |