BAC

BAC Ball valve Series: PQRI Type: 7321 Steel/TFM 1600/FPM (FKM)/PTFE Reduced bore Fire safe T-wrench Class 150 Flange 3" (80)

  • ERIKS:11814292
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€784.80/ pieceexcl. VAT

€949.61incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
PQRI
Type
7321
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Steel
Material quality
ASTM A216 WCC
Surface protection
Epoxy coating (external)
Nominal inner diameter
3" (80)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face - 125/250AARH
Face to Face norm
ASME B16.10, T1, Serie 19
Face to Face length
203 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Reduced bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Fire safe
Yes
DN
3" (80)
d
62 mm
L
203 mm
H
170 mm
M
350 mm
Weight
18.5 kg