BAC

BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN25

  • ERIKS:11814213
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€488.00/ pieceexcl. VAT

€590.48incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FBL
Type
7259
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F04
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
Graphite
Actuator material
1.4301
Fire safe
Yes
DN
DN25
Pressure class
PN40
d
24 mm
L
160 mm
H
128 mm
M
180 mm
Weight
5.3 kg