BAC

BAC Ball valve Series: FBL Type: 7239 Steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN50

  • ERIKS:11814163
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€600.00/ pieceexcl. VAT

€726.00incl. VAT

Estimated delivery date - 02/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FBL
Type
7239
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Fire safe
Yes
DN
DN50
Pressure class
PN40
d
50 mm
L
230 mm
H
160 mm
M
350 mm
Weight
14 kg