BAC

BAC Ball valve Series: FBL Type: 7239 Steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN80

  • ERIKS:11814166
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,044.00/ pieceexcl. VAT

€1,263.24incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FBL
Type
7239
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 1
Face to Face length
310 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F10
Bore
Full bore
Material ball
ASTM A351 CF8
Seat material
TFM 1600
Spindle material
ASTM A479 304
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Fire safe
Yes
DN
DN80
Pressure class
PN16
d
76 mm
L
310 mm
H
199 mm
M
600 mm
Weight
25 kg