






€465.60/ pieceexcl. VAT
€563.38incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | FBL |
Type | 7239 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN32 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 180 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A479 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | Graphite |
Actuator material | 1.4301 |
Fire safe | Yes |
DN | DN32 |
Pressure class | PN40 |
d | 30 mm |
L | 180 mm |
H | 138 mm |
M | 240 mm |
Weight | 7.3 kg |