BAC

BAC Ball valve Series: FBL Type: 7239 Steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN15

  • ERIKS:11814169
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€293.60/ pieceexcl. VAT

€355.26incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FBL
Type
7239
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 1
Face to Face length
130 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F03
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
Graphite
Actuator material
1.4301
Fire safe
Yes
DN
DN15
Pressure class
PN40
d
14 mm
L
130 mm
H
117 mm
M
180 mm
Weight
2.9 kg