BAC

BAC Ball valve Series: FB Type: 7389 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN125

  • ERIKS:12725823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,760.00/ pieceexcl. VAT

€6,969.60incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FB
Type
7389
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN125
Connection
Flange
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 27
Face to Face length
325 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F12
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-30 °C
Maximum medium temperature (continuous)
230 °C
Maximum operating pressure
39 bar
Fire safe
Yes
DN
DN125
Pressure class
PN40
d
120 mm
L
325 mm
H
256 mm
M
750 mm
Weight
63 kg