






€9,832.00/ pieceexcl. VAT
€11,896.72incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | FB |
Type | 7389 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN200 |
Connection | Flange |
Standard connection | EN 1092-1 |
Pressure rating | PN16 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | EN 558, Series 27 |
Face to Face length | 400 mm |
Manual operation | T-wrench |
Top flange standard | ISO 5211 |
Mounting flange | F14 |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A479 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum operating pressure | 16 bar |
Fire safe | Yes |
DN | DN200 |
Pressure class | PN16 |
d | 202 mm |
L | 400 mm |
H | 330 mm |
M | 750 mm |
Weight | 150 kg |