BAC

BAC Ball valve Series: FB Type: 7349 Steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN200

  • ERIKS:11814342
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,172.00/ pieceexcl. VAT

€6,258.12incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FB
Type
7349
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face - 125/250AARH
Face to Face norm
EN 558, Series 27
Face to Face length
400 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F14
Bore
Full bore
Material ball
1.4308
Seat material
TFM 1600
Spindle material
ASTM A479 304
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Fire safe
Yes
DN
DN200
Pressure class
PN16
d
202 mm
L
400 mm
H
330 mm
M
750 mm
Weight
150 kg