BAC

BAC Ball valve Series: FB Type: 7345 Steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 150 Flange 1.1/2" (40)

  • ERIKS:11814330
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€444.80/ pieceexcl. VAT

€538.21incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
FB
Type
7345
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCC
Surface protection
Epoxy coating (external)
Nominal inner diameter
1.1/2" (40)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face - 125/250AARH
Face to Face norm
ASME B16.10, T1, Serie 18
Face to Face length
165 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F05
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
Graphite
Body seal
Graphite
Actuator material
1.4301
Fire safe
Yes
DN
1.1/2" (40)
d
38 mm
L
165 mm
H
142 mm
M
240 mm
Weight
8.3 kg