BAC

BAC 3-Way ball valve Series: DVF Type: 7290 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore T-bore T-wrench PN16 Flange DN65

  • ERIKS:12160304
Image 1
Image 2
Image 1
Image 2
Save to list

€5,112.00/ pieceexcl. VAT

€6,185.52incl. VAT

Estimated delivery date - 13/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
DVF
Type
7290
Norm
EN (DIN)
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Face to Face length
325 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Ball bore
T-bore
Angular rotation
90 °
Bore
Full bore
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
PTFE
Actuator material
1.4301
DN
DN65
d
65 mm
L
325 mm
H
202 mm
M
600 mm
Weight
53.2 kg