BAC

BAC 3-Way ball valve Series: DVF Type: 7290 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore L-bore Handle PN40 Flange DN25

  • ERIKS:12045386
Image 1
Image 2
Image 1
Image 2
Save to list

€5,000.00/ pieceexcl. VAT

€6,050.00incl. VAT

Estimated delivery date - 13/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAC
Series
DVF
Type
7290
Norm
EN (DIN)
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Face to Face length
212 mm
Manual operation
Handle
Top flange standard
ISO 5211
Ball bore
L-bore
Angular rotation
90 °
Bore
Full bore
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)/PTFE
Tertiary spindle seal material
PTFE
Actuator material
1.4301
DN
DN25
d
24 mm
L
212 mm
H
125 mm
M
240 mm
Weight
11.8 kg