

€159.24/ pieceexcl. VAT
€192.68incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TC15 |
Flow Rate (6 bar - delta p = 1 bar) | 1500 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 3 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 5/2 |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug, M8x1, 3-pin |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -10 to 50 °C |
Housing material | PA, glass-fiber reinforced |
Seal material | HNBR |