

€296.76/ pieceexcl. VAT
€359.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | PM1 |
Model | Pressure switch |
Adjustment range | from 0.2 to 16 |
Adjustment range pressure unit | bar |
Process connection | Internal thread (BSPP) |
Size process connection | 1/4" (8) |
Sensor/feeler type | Spring-loaded bellow |
Housing material | Aluminium |
Sealing | NBR |
Contact type | Micro switch |
Switching function | Change-over |
Supply voltage | 12-30 V DC |
Electrical connection | Plug 4-pins M12 x 1 |
Level of protection (IP value) | IP67 |
Switching frequency | 1.5 Hz |
Ambient temperature | from 0 to 80 °C |