AVENTICS

AVENTICS R412010712 PM1-M3-G014-002-160-DINA-NO drukschakelaar

  • ERIKS:12701565
Image 1
Save to list

€159.59/ pieceexcl. VAT

€193.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
PM1
Model
Pressure switch
Adjustment range
from 0.2 to 16
Adjustment range pressure unit
bar
Process connection
Internal thread (BSPP)
Size process connection
1/4" (8)
Sensor/feeler type
Spring-loaded bellow
Housing material
Aluminium
Sealing
NBR
Contact type
Micro switch
Switching function
Change-over
Supply voltage
12-30 V DC
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP65
Switching frequency
1.5 Hz
Ambient temperature
from -20 to 80 °C