

€3.27/ meterexcl. VAT
€3.96incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU1-S-PUR |
Hose material | Polyurethane |
Wall thickness | 1.15 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Black |