




€83.08/ pieceexcl. VAT
€100.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | RV1 |
Flow rate at 6 Bar | 11295 l/min |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 0 to 20 bar |
Housing material | Brass |
Seal material | FPM(FKM) |