




€72.82/ pieceexcl. VAT
€88.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | RV1 |
Flow rate at 6 Bar | 3783 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 20 bar |
Housing material | Brass |
Seal material | FPM(FKM) |