

€40.39/ pieceexcl. VAT
€48.87incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Function | Substitute reservoir |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 50 °C |
Weight | 86 g |
Container volume | 0.049 l |