

€110.42/ pieceexcl. VAT
€133.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | AS3-RGS |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.5 to 16 bar |
With pressure gauge | Yes |
Self-venting | Yes |
Lockable | Yes |
Operating pressure | from 0.5 to 16 bar |
Flow Rate (6.3 bar - delta p = 1 bar) | 4000 |
Material seal | NBR |
Material housing | Polyamide |
Temperature range | from -10 to 50 °C |