

€54.59/ pieceexcl. VAT
€66.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | AS2-BAV |
Flow rate at 6 Bar | 2000 l/min |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Operating pressure | from 0 to 16 bar |
Maximum operating pressure | 16 bar |
Operation | Mechanical |
Function | 3/2 |
Type of body | Body Ported |
Ambient temperature | from -10 to 50 °C |
Housing material | PA |
Seal material | NBR |