




€127.34/ pieceexcl. VAT
€154.08incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CC02-SL |
Fitting type | Check valve |
Material | Stainless steel |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from -20 to 150 °C |
Seal material | FKM |