AVENTICS

AVENTICS R412004418 PG1-ROB-G014-SAS-D50P(0-16) manometer

  • ERIKS:12560535
Image 1
Save to list

€18.85/ pieceexcl. VAT

€22.81incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
PG1-SAS
Model
Bourdon tube pressure gauge
Cabinet diameter
50 mm
Measuring range
from 0 to 16
Pressure unit
bar
Pressure unit secondary scale
psi
Liquid-damped
No
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
ABS
Process connection material
Brass
Ambient temperature
from -40 to 60 °C