

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ST4 |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 5 to 30 V |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Operating status display | Yellow LED |
Cable length | 3 m |
Material of cable sheath | PUR |
Ambient temperature | from -30 to 80 °C |
Degree of protection (IP) | IP65/IP67 |