

€362.28/ pieceexcl. VAT
€438.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 581 |
Flow Rate (6 bar - delta p = 1 bar) | 3300 |
Operating pressure | from 3 to 10 bar |
Maximum operating pressure | 10 bar |
Protection class | IP65 |
Ambient temperature | from -15 to 50 °C |
Housing material | Aluminium |
Seal material | NBR |