


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 581 |
Flow Rate (6 bar - delta p = 1 bar) | 4800 |
Operating pressure | from -0.95 to 16 bar |
Maximum operating pressure | 16 bar |
Function | 5/2 |
Type of body | Manifold |
Ambient temperature | from -20 to 70 °C |
Housing material | Aluminium |
Seal material | NBR |