

€205.74/ pieceexcl. VAT
€248.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 581 |
Flow Rate (6 bar - delta p = 1 bar) | 1400 |
Operating pressure | from 1.5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 5/2 |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Manifold |
Ambient temperature | from -15 to 50 °C |
Housing material | Aluminium |
Seal material | NBR |