AVENTICS

AVENTICS 5792500220 V579-3/2NC-DA06-024DC-04-RV4 3/2 solenoid valve

  • ERIKS:24105067
Image 1
Save to list

€76.94/ pieceexcl. VAT

€93.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
579
Flow Rate (6 bar - delta p = 1 bar)
520
Port Size
Ø 6x1 mm
Operating pressure
from 2 to 8 bar
Maximum operating pressure
8 bar
Operation
Electrical
Function
3/2 Normally closed
Pilot supply
Internal
Operating voltage
24V DC
Electrical connection
Plug ISO 15217 type C
Protection class
IP65
Type of body
Body Ported
Ambient temperature
from -15 to 50 °C
Housing material
PA