AVENTICS

AVENTICS 5790005312 geluiddemper 579

  • ERIKS:24105063
Image 1
Image 2
Image 1
Image 2
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
SI1
Flow rate at 6 Bar
1300 l/min
Operating temperature
from -25 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
78