AVENTICS

AVENTICS 5750020500 CD01-P1-8BAR

  • ERIKS:12755211
Image 1
Save to list

€220.53/ pieceexcl. VAT

€266.84incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Pressure range
from 0.8 to 8 bar
Operating pressure
from 2 to 10 bar
Flow Rate (6.3 bar - delta p = 1 bar)
750
Material seal
NBR
Temperature range
from -15 to 50 °C