

€400.91/ pieceexcl. VAT
€485.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CD12 |
Flow Rate (6 bar - delta p = 1 bar) | 4100 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 2 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 5/2 |
Pilot supply | Internal |
Operating voltage | 230 V AC 50-60Hz |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -15 to 50 °C |
Housing material | Aluminium |
Seal material | NBR |