




€79.19/ pieceexcl. VAT
€95.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 490 |
Flow rate at 6 Bar | 20 l/min |
Port Size | Ø 8x1 mm |
Operating pressure | from 4 to 7 bar |
Maximum operating pressure | 7 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug ISO 15217 type C |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -15 to 50 °C |
Housing material | POM |
Seal material | NBR |