




€347.59/ pieceexcl. VAT
€420.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | PM1 |
Model | Pressure switch |
Adjustment range | from 0.6 to 10 |
Adjustment range pressure unit | bar |
Housing material | POM |
Sealing | NBR |
Ambient temperature | from -20 to 70 °C |