

€76.71/ pieceexcl. VAT
€92.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 551 |
Temperature range | from -20 to 70 °C |
Operating pressure | from 1 to 10 bar |
Housing material | POM (Polyoxymethylene) |
Material seal | NBR |
Fluid | Compressed air |