




€54.15/ pieceexcl. VAT
€65.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CO1 |
Type of current | Direct current |
Voltage | 24 |
Electricity consumption | 2.1 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |