

€100.35/ pieceexcl. VAT
€121.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CC01 |
Execution | Flow control valve |
Port thread type | Internal thread BSPP (G) |
Pneumatic connection 1 | G1/4 |
Material housing | Zinc die-cast |
Seal material | NBR |
Operating pressure | from 0.5 to 10 bar |
Temperature range | from 0 to 80 °C |
Flow Rate (6 bar - delta p = 1 bar) | 575 |