AVENTICS

AVENTICS 5340170100 OF-ventiel G1/4

  • ERIKS:12435388
Image 1
Image 2
Image 1
Image 2
Save to list

€50.83/ pieceexcl. VAT

€61.50incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Port thread type
Parallel (G)
Port Size
1/4 in
Temperature range
from -20 to 70 °C
Operating pressure
from 0.3 to 10 bar
Housing material
Aluminium
Material seal
NBR
Fluid
Compressed air