




€1,684.01/ pieceexcl. VAT
€2,037.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | RDC |
Function | Single acting |
Bore diameter | 115 mm |
Stroke length | 95 mm |
Port Size | G3/8 in |
Thread size piston-rod | M 16x1.5 |
Housing material | Steel |
Material piston rod | Stainless steel |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 0.035 to 8 bar |