AVENTICS

AVENTICS 5/2 Directional Valve 5727405302 V740-5/2AS-00000-07

  • ERIKS:24105054
Image 1
Save to list

€161.77/ pieceexcl. VAT

€195.74incl. VAT

59 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
740
Flow Rate (6 bar - delta p = 1 bar)
700
Port Size
Ø 8x1 mm
Operating pressure
from 1.5 to 10 bar
Maximum operating pressure
10 bar
Operation
Electrical
Function
5/2
Pilot supply
Internal
Electrical connection
Plug EN 175301-803 type A
Protection class
IP65
Type of body
Body Ported
Operating temperature
from -25 to 50 °C
Ambient temperature
from -25 to 50 °C
Housing material
PAA
Seal material
NBR