

€140.16/ pieceexcl. VAT
€169.59incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 740-CP |
Flow Rate (6 bar - delta p = 1 bar) | 950 |
Port Size | Ø 10x1 mm |
Operating pressure | from 2 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Pneumatic |
Function | 5/2 |
Pilot supply | Internal |
Type of body | Body Ported |
Ambient temperature | from -15 to 60 °C |
Housing material | POM |
Seal material | NBR |