

€25.46/ pieceexcl. VAT
€30.81incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | D27 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 28 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Pressure unit secondary scale | psi |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 6 mm |
Cabinet material | PA |
Ambient temperature | from -15 to 80 °C |