

€19.44/ pieceexcl. VAT
€23.52incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | PG1-STD |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 50 mm |
Measuring range | from 0 to 16 |
Pressure unit | bar |
Pressure unit secondary scale | psi |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |
Cabinet material | ABS |
Process connection material | Brass |
Ambient temperature | from -40 to 60 °C |