




€266.03/ pieceexcl. VAT
€321.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | AR1 |
Volume | 20 l |
Material | Steel |
Port Size | G1 in |
Maximum operating pressure | 10 bar |
Ambient temperature | from -40 to 100 °C |