AVENTICS

AVENTICS 3/2-valve NC 24VDC 3/2 solenoid valve

  • ERIKS:23850131
Image 1
Save to list

€115.35/ pieceexcl. VAT

€139.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
DO30
Flow rate at 6 Bar
65 l/min
Operating pressure
from 0 to 10 bar
Maximum operating pressure
10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Protection class
IP65
Type of body
Manifold
Ambient temperature
from -10 to 50 °C
Housing material
Plastic
Seal material
FKM